missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Zero Air Generators Accessory, 24 month Catalyst Kits

Catalog No. 14950667
Change view
Click to view available options
Voltage:
120 V
230 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
14950667 120 V
14950668 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14950667 Supplier Fisherbrand™ Supplier No. 75394L2352
Only null left

Includes

Replacement 120V or 230V Catalyst

For use with Zero Air Generators.

  • 24 month Catalyst Kit
  • Use with Zero Air Generators For GC Fuel

Specifications

Includes Replacement 120V catalyst
Voltage 120 V
Description 120V 24 month replacement catalyst kit
Frequency 60 Hz
Type 24 Month Catalyst Kit
For Use With (Equipment) Zero Air Generators (14950654)
For Use With (Application) Gas chromatography, flame support gas, flame ionization detector (GC-FID) flame photometric detector (GC-FPD)