missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ AP125 Portable pH/Ion/mV/Temperature Meter Kit
Description
Includes
Meter Kit includes meter, accumet combination refillable pH/ATC electrode 13-620-AP50A, refill solution, hard carrying case, sample bottles, pH calibration packets, 9V battery and manual.
Accurate measurements any time, anywhere
Indoors or outdoors, these newest accumet meters are versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory. AP100 Series kits include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.
AP125 pH/mV/ISE/Temp meter features:
- Rugged waterproof housing, IP67 rated
- Large LCD with backlighting and plain-language text—easy to see and use
- Ion concentration mode with choice of up to five of 10 preprogrammed calibration points
- -2.00 to +20.00pH, 0.001pH resolution
- 0 to ±2000.0mV, -5° to +100°C
- Adjustable pH resolution
- 200 data points internal memory
- Date/time display to meet GLP requirements
- Slope display
- Auto-off
- Full three-year meter warranty
Specifications
Specifications
| Accuracy | Multiple |
| Accuracy (mV) | 0 to ±2000mV |
| Calibration Points | 10 |
| Data Points | 200 |
| Display Type | LCD |
| IP Rating | IP67 |
| Measurement Modes | pH, Ion, mV, Temperature |
| Range (mV) | 0 to ±2000 mV |
| Range (pH) | 2 to 20 |
| Resolution (pH) | Adjustable |
| Show More |