missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Plastic Pitcher with Lid

Catalog No. S04574
Change view
Click to view available options
Capacity (Metric):
2300 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S04574 2300 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Not for use with items intended for human consumption.
Catalog No. S04574 Supplier Fisher Science Education™ Supplier No. PC5042L
Not for use with items intended for human consumption.

Cylindrical container.

  • Solid
  • Capacity: 2.5 quart (2.3L)

Specifications

Capacity (Metric) 2300 mL
Material Plastic
Closure Type Lid