missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Grade Spirit Thermometers

Check up to five results to perform an action.

Supplier:  Fisherbrand™ B620020122

 View more versions of this product

Catalog No. S02003F



Only null left

Description

Description

  • Choose from wide range or dual scale
  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Chemical Identifiers

Laboratory
12 in.
Glass

Specifications

Laboratory
12 in.
Glass
Dual Scale
110°C
-20°C
-10°C to +110°C
Total Immersion
305 mm
Spirit
230°F
-4°F
-4°F to +230°F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions