missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Grade Spirit Thermometers

Catalog No. p-4906569
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +200°C
-20°C to +110°C
Temperature Range (English):
-4°F to +230°F
14°F to 392°F
Product Type:
Dual Scale
Wide Range
Thermometer Fill:
Red Spirit
Spirit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Product Type Thermometer Fill
S02003E -10°C to +200°C 14°F to 392°F Wide Range Spirit
S02003F -10°C to +110°C -4°F to +230°F Dual Scale Spirit
S02003G -20°C to +110°C -4°F to +230°F Dual Scale Red Spirit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S02003E Supplier Fisherbrand™ Supplier No. B620040922
Only null left

Check up to five results to perform an action.

  • Choose from wide range or dual scale
  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Grade Laboratory
Immersion Type Total Immersion
Length (English) Overall 12 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Spirit
Product Type Wide Range
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -10°C
Temperature Range (English) 14°F to 392°F
Temperature Range (Metric) -10°C to +200°C
Subdivision 1 Division
Show More Show Less