missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Burner

Catalog No. 01257557
Change view
Click to view available options
Gas Type:
Natural Gas
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
01257557 Natural Gas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01257557 Supplier Fisherbrand™ Supplier No. BY11010

missing translation for 'validMainframeMsg'

Fisher Burner suitable for general laboratory applications

  • With aluminum mixing tubes
  • Serrated gas inlet connections
  • Inlet O.D.: 0.31 in. (7.9 mm)
  • Separate models for natural and LP gases

Specifications

Product Type Bunsen Burner
For Use With (Equipment) General Laboratory Applications
Gas Type Natural Gas
Length (English) 6.1 in.
Length (Metric) 155 mm
Material Zinc
Autoclavable Autoclavable
Diameter (English) 3.1 in.
Diameter (English) Outer Inlet 0.31 in.
Diameter (English) Outer Mixing Tube 0.51 in.
Diameter (Metric) 80 m
Diameter (Metric) Outer Inlet 8 mm
Diameter (Metric) Outer Mixing Tube 13 mm
For Use With (Application) Heating, Sterilization, Combustion
Heat Value 4100 BTU
Height (English) 6.1 in.
Height (Metric) 155 mm
Includes Flame Stabilizer
Max. Temperature (English) 2192°F
Max. Temperature (Metric) 1200°C
No. per Pack 1 Ea
Weight (English) 0.38 lb.
Weight (Metric) 173 g
Width (English) 3.15 in.
Width (Metric) 80 mm
Show More Show Less