missing translation for 'onlineSavingsMsg'
Learn More

First Safety™ Six-Cylinder Wheeled Cart

Catalog No. 17989112
Change view
Click to view available options
Holds:
6 Cylinders up to 12 in. dia.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
17989112 6 Cylinders up to 12 in. dia.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17989112 Supplier First Safety™ Supplier No. 35058

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

  • Four brackets for cylinders, set on two levels for two support straps for each cylinder
  • Two swivel casters with locking features
  • Two fixed direction casters

All-steel cart holds six cylinders in a vertical position, back-to-back configuration

  • Constructed from 7- and 11-gauge hot rolled steel
  • Offset deck is reinforced with three sets of support bars for strength and rigidity
  • Lowered deck (1.75 in. off ground) makes cylinder loading easy and safe
  • Edges contacting gas cylinders are protected with steel reinforced vinyl edge guarding
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Support straps (two per cylinder station) are polypropylene with steel cinch buckle and rate a robust 1138psi
  • Load-bearing capacity: 907kg (2000 lb.)
  • Dimensions: 140 x 61 x 94cm (55 x 24 x 37 in.)(55 in.)

Specifications

Type Gas Cylinder Cart
Holds 6 Cylinders up to 12 in. dia.
Load Bearing Capacity (English) 2000 lb.
Load Bearing Capacity (Metric) 907.18 kg
Material Steel
Color Gray
Dimensions (L x W x H) 55 x 24 x 37 in. (139.7 x 60.96 x 93.98 cm)
Finish Powdered-coated
For Use With (Application) Designed for the safe storage and transport of industrial and commercial use gas cylinders
Height (English) 37 in.
Height (Metric) 93.98 cm
Includes Four brackets for cylinders, set on two levels for two support straps for each cylinder, two 4 in. swivel casters with locking features, two fixed direction casters
Length (English) 55 in.
Length (Metric) 139.7 cm
Weight (English) 185 lb.
Weight (Metric) 83.91 kg
Width (English) 24 in.
Width (Metric) 60.96 cm
Show More Show Less