missing translation for 'onlineSavingsMsg'
Learn More

First Safety™ Gas Cylinder Stands and Brackets

Catalog No. 17989115
Change view
Click to view available options
Holds:
1 Cylinder (4 to 10 in. dia.)
2 Cylinders (4 to 12 in. dia.)
4 Cylinders (4 to 12 in. dia.)
Dimensions (L x W x H):
10.5 x 28 x 30 in.
16 x 16 x 15 in.
24 x 32 x 30 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds Dimensions (L x W x H)
17989115 1 Cylinder (4 to 10 in. dia.) 16 x 16 x 15 in.
19063139 2 Cylinders (4 to 12 in. dia.) 10.5 x 28 x 30 in.
17989111 4 Cylinders (4 to 12 in. dia.) 24 x 32 x 30 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 17989115 Supplier First Safety™ Supplier No. 35282
Only null left

All-steel construction cylinder floor stand and wall mounted brackets

  • Straps rate 1138psi and are the primary means of support as they enable cylinders to be held tight and secure against brackets
  • Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
  • Steel parts are sealed with powder paint to assure long service life and chemical resistance
  • Support straps are 3.81 x 137.16cm (1.5 x 54 in.) polypropylene with steel cinch buckle
  • All steel, finishing, packaging and labor made 100 percent in the USA and Canada
  • Hold 10.16 to 25.40 (4 to 10 in.) diameter cylinders

Specifications

Material Steel
Height (Metric) 38.1 cm
Height (English) 15 in.
Dimensions (L x W x H) 16 x 16 x 15 in.
Length (English) 16 in.
Length (Metric) 40.6 cm
Width (English) 16 in.
Width (Metric) 40.64 cm
Holds 1 Cylinder (4 to 10 in. dia.)
Gauge 7 and 11g
Includes 1.5 in. polypropylene strap and cinch buckles
Mounting Floor
Product Type Gas Cylinder Stand
Certifications/Compliance NFPA1, CalOSHA, UFC
For Use With (Equipment) Gas cylinder
Weight (English) 20 lb.
Weight (Metric) 9 kg
Show More Show Less