missing translation for 'onlineSavingsMsg'
Learn More
Learn More
First Safety™ Gas Cylinder Stands and Brackets
Description
- Straps rate 1138psi and are the primary means of support as they enable cylinders to be held tight and secure against brackets
- Edges are protected with steel reinforced vinyl guarding to help maintain cylinders and provide extra grip
- Steel parts are sealed with powder paint to assure long service life and chemical resistance
- Support straps are 3.81 x 137.16cm (1.5 x 54 in.) polypropylene with steel cinch buckle
- All steel, finishing, packaging and labor made 100 percent in the USA and Canada
- Hold 10.16 to 25.40 (4 to 10 in.) diameter cylinders
Specifications
Specifications
| Material | Steel |
| Height (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Dimensions (L x W x H) | 24 x 32 x 30 in. |
| Length (English) | 24 in. |
| Length (Metric) | 61 cm |
| Width (English) | 32 in. |
| Width (Metric) | 81.28 cm |
| Holds | 4 Cylinders (4 to 12 in. dia.) |
| Gauge | 11g |
| Show More |