missing translation for 'onlineSavingsMsg'
Learn More

First Safety™ Four-Cylinder Wheeled Cart

Catalog No. 17989110
Change view
Click to view available options
Dimensions (L x W x H):
43 x 24 x 37 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17989110 43 x 24 x 37 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17989110 Supplier First Safety™ Supplier No. 35056

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

1 1/2 in. (3.8cm) polypropylene straps with steel-cinch buckles. Holds four cylinders up to 12 in. dia. (30cm) each. Dimensions: 24L x 40W x 31 in.H (61 x 102 x 79cm). Assembly required.

Constructed of 11-gauge steel with a push handle and 4 in. (10.2cm) swivel casters for safe storage and smooth transport of industrial- and commerical-use gas cylinders.

Specifications

Type Wheeled Cart
Holds 4 Cylinders up to 12 in. dia.
Load Bearing Capacity (English) 1200 lb.
Load Bearing Capacity (Metric) 544.31 kg
Material Steel
Color Gray
Dimensions (L x W x H) 43 x 24 x 37 in.
Finish Powdered-coated
For Use With (Application) Designed for the safe storage and transport of industrial and commercial use gas cylinders
Height (English) 37 in.
Height (Metric) 93.98 cm
Includes 1.5 in. Polypropylene straps with steel cinch buckles; 4 in. locking swivel casters
Length (English) 43 in.
Length (Metric) 109.22 cm
Weight (English) 145 lb.
Weight (Metric) 65.77 kg
Width (English) 24 in.
Width (Metric) 60.96 cm
Show More Show Less