missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Accuform Signs Fire Hose Sign
Safety sign with legend and arrow indicator
Supplier: Accuform Signs MFXG523VA
Description
- Legend: FIRE HOSE
- Available in a variety of materials and sizes
- Color: Red, White
- Language: English
Chemical Identifiers
| OSHA 29 CFR 1910.145 | |
| Aid with deployment in case of emergency | |
| 25.4 cm | |
| 35.6 cm | |
| Fire Hose | |
| Red on White |
| 1 Ea. | |
| 10 in. | |
| 14 in. | |
| 10 x 14 in. | |
| Fire Safety Sign |
Specifications
| OSHA 29 CFR 1910.145 | |
| 1 Ea. | |
| 10 in. | |
| 250°F | |
| 14 in. | |
| -40°C to 121°C | |
| 10 x 14 in. | |
| Fire Safety Sign |
| Aluminum | |
| Aid with deployment in case of emergency | |
| 25.4 cm | |
| -40°F | |
| 35.6 cm | |
| -40°F to 250°F | |
| Fire Hose | |
| Red on White |