missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fire Extinguisher Labels, Legend: C
Description
- Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
- Made from tamper resistant acrylic film
Specifications
Specifications
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | White, Blue |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Fire Extinguisher Label |
| Display Text | Legend: C |
| Shape | Square |
| Size (English) | 3 x 3 in. |
| Size (Metric) | 7.6 x 7.6 cm |
| Thickness (English) | 0.004 in. |