missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fire Extinguisher Labels, Legend: A

Catalog No. 19110207
Change view
Click to view available options
Size (English):
1.5 x 1.5 in.
3 x 3 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English)
19110207 3 x 3 in.
19110181 1.5 x 1.5 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19110207 Supplier Brady™ Supplier No. 95218

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Letter shaped symbols explain which types of fires the unit can safely extinguish. Brady Fire Extinguisher Labels are made from tamper resistant acrylic film which help to minimize property damage and ensure employee safety.

  • Label style meets NFPA 10, 1084 Standard for Portable Fire Extinguishers Labels
  • Made from tamper resistant acrylic film

Specifications

Adhesive Type Acrylic, Permanent, Cold-temperature
Color White, Green
Finish Gloss
Format Card
Material Pressure-sensitive Vinyl (B-946)
Product Type Fire Extinguisher Label
Display Text Legend: A
Shape Square
Size (English) 3 x 3 in.
Size (Metric) 7.6 x 7.6 cm
Thickness (English) 0.004 in.
Length (English) 3 in.
Width (English) 3 in.
Show More Show Less