Learn More
Thermo Scientific™ Finntip™ Non-Filtered 384 Format Pipette Tips 20 μL
Ensure accurate, precise pipetting. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Supplier: Thermo Scientific™ 9400620
Description
Accurate, precise pipetting with 384-format volume 20 μL. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.
Key Features:
- Smooth, uniform inner surface of the tips prevents liquid retention
- Available as Sterile or Non-sterile option
- Packaging options: racked, bulk bag or reload tower
- Sterile tips are supplied in vacuum sealed, sterilized rack
Proven quality
- Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination
Versatile Tip Range
- Volume range from 0.2 μL to 10 mL
- 96-format volumes: 10, 250, 300 and 1000 μL
- 384-format volumes: 20 and 50 μL
- Macro volumes: 5 mL and 10 mL
Immediate traceability
- Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
- Color-coding visible in rack and reload packaging options
Note:
Availability may vary by country.
Specifications
| 20 μL | |
| Non-sterile | |
| Finntip 20 | |
| 3.3cm | |
| Purple | |
| FinnTip |
| Non-filtered | |
| Purple | |
| 1.3 in. | |
| Bulk | |
| Thermo Scientific Finnpipette 20 | |
| Certified Quality |