missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Non-Filtered 384 Format Pipette Tips 20 μL

Ensure accurate, precise pipetting. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

$281.40 - $1819.88

Specifications

Volume (Metric) 20 μL
Filtered Non-filtered
Color Purple
Length (English) 1.3 in.
Length (Metric) 3.3cm
View More Specs

Products 3
Catalog Number Mfr. No. Sterility Fit for Purpose Format Price Quantity  
Catalog Number Mfr. No. Sterility Fit for Purpose Format Price Quantity  
21-377-800
View Documents
Thermo Scientific™
9400620
Non-sterile Certified Quality Bulk
Each for $281.40
Only null left
 
21-377-802
View Documents
Thermo Scientific™
9400610
Non-sterile Certified Quality Rack
Case of 3840 Each for $1,639.74
Only null left
 
21-377-801
View Documents
Thermo Scientific™
9400613
Sterile Sterile & PCR Ready Rack
Case of 3840 Each for $1,819.88
Only null left
 
Description

Description

Accurate, precise pipetting with 384-format volume 20 μL. Finntip™ Finntip 20 Pipette Tips are designed using our knowledge of liquid handling, with uniformly smooth, hydrophobic surfaces that prevent liquid retention.

Key Features:

  • Smooth, uniform inner surface of the tips prevents liquid retention
  • Available as Sterile or Non-sterile option
  • Packaging options: racked, bulk bag or reload tower
  • Sterile tips are supplied in vacuum sealed, sterilized rack

Proven quality

  • Sterile options certified free of RNase, DNase, DNA, PCR inhibitors, ATP and endotoxin contamination

Immediate traceability

  • Each tip rack has ink-jetted lot and volume information; the convenient color-coded racks make it easy to match the compatible Finnpipette with the corresponding Finntip pipette tip rack insert
  • Color-coding visible in rack and reload packaging options

Note:

Availability may vary by country.

Specifications

Specifications

20 μL
Purple
3.3cm
Thermo Scientific Finnpipette 20
Non-filtered
1.3 in.
Purple
FinnTip
Videos
SDS
Documents

Documents