missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Multistepper Pipette Tips

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.
$124.59 - $405.76
Specifications
| Volume (Metric) | 1500 μL |
|---|---|
| Filtered | Non-filtered |
| Color | Turquoise |
| Length (English) | 3.46 in. |
| Length (Metric) | 8.8cm |
| Catalog Number | Mfr. No. | Sterility | Packaging | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Sterility | Packaging | Price | Quantity & Availability | ||||
2137778
![]() |
Thermo Scientific™
9401300 |
Non-sterile | 400/Box |
Pack of 400 Each for $124.59
|
|
||||
2137734
![]() |
N/A | Non-sterile | 10 x 96/Rack |
Case of 960 Each for $302.32
|
|
||||
2137769
![]() |
Thermo Scientific™
9401333 |
Sterile | 10 x 96/Rack |
Case of 960 Each for $405.76
|
|
||||
Description
Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.
- For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
- Length: 8.8cm
- Volume: 1500μL
Specifications
| 1500 μL | |
| Turquoise | |
| 8.8cm | |
| Thermo Scientific FinnTip Multistepper |
| Non-filtered | |
| 3.46 in. | |
| ISO 9001, ISO 14001 | |
| FinnTip |