missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finntip™ Multistepper Pipette Tips
GREENER_CHOICE

Catalog No. 2137734
Change view
Click to view available options
Sterility:
Non-sterile
Sterile
Packaging:
10 x 96/Rack
400/Box
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Packaging
2137734 Non-sterile 10 x 96/Rack
2137778 Non-sterile 400/Box
2137769 Sterile 10 x 96/Rack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 2137734

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Perform positive displacement applications with these tips, which are effective for fragile cell suspensions and applications that require outstanding biological purity.

Perform applications that demand the utmost in biological purity; positive displacement applications; and pipetting fragile cell suspensions and macromolecules with Thermo Scientific™ Finntip™ Multistepper Pipette Tips and the Finnpipette Multistepper pipette. Available both as sterile and non-sterile.

Features:

  • For use with Thermo Scientific Finnpipette™ Multistepper Pipetter
  • Length: 8.8cm
  • Volume: 1500μL

Specifications

Description Finntip Multistepper, 10x96/rack, nonsterile
Volume (Metric) 1500 μL
Filtered Non-filtered
Sterility Non-sterile
Color Turquoise
Length (English) 3.46 in.
Length (Metric) 8.8cm
Certifications/Compliance ISO 9001, ISO 14001
Format Rack
Packaging 10 x 96/Rack
For Use With (Equipment) Thermo Scientific FinnTip Multistepper
Product Line FinnTip
Show More Show Less