missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Finnpipette™ R&D Systems Electronic Single-Channel Pipettes
GREENER_CHOICE

Catalog No. 21377018
Change view
Click to view available options
Volume (Metric):
0.5 to 5 mL
1 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
30 to 300 μL
5 to 50 μL
Color:
Blue
Green
Orange
Pink
Red
Turquoise
Yellow
Compatible Tips:
Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
Finntip 10 mL, Flex 10 mL Ext.
Finntip 1000, 1000 Ext., Flex 1000
Finntip 250 Univ, 200 Ext.
Finntip 300, Flex 300
Finntip 5 mL
Finntip 50
Finntip Flex 200, 250 Univ, 200 Ext.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Color Compatible Tips
21377018 1 to 10 mL Red Finntip 10 mL, Flex 10 mL Ext.
21377010 1 to 10 μL Pink Finntip 10 Micro, Filter 10 Micro, Flex 10, Flex Filter 10
21377011 1 to 10 μL Yellow Finntip Flex 200, 250 Univ, 200 Ext.
21377012 5 to 50 μL Turquoise Finntip 50
21377013 5 to 50 μL Yellow Finntip 250 Univ, 200 Ext.
21377014 10 to 100 μL Yellow Finntip Flex 200, 250 Univ, 200 Ext.
21377015 30 to 300 μL Orange Finntip 300, Flex 300
21377016 100 to 1000 μL Blue Finntip 1000, 1000 Ext., Flex 1000
21377017 0.5 to 5 mL Green Finntip 5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 21377018 Supplier Thermo Scientific™ Supplier No. 46200800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A Novus product, part of R&D Systems. Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.

Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ R&D Systems Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the R&D Systems will be your new best friend in the lab.

Features

  • Easy-to-read and intuitive menu navigation
  • Multilingual user interface options
  • 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
  • 9 aspirate/dispense speeds
  • Save up to 9 programs with your most common protocols
  • Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
  • Wide volume range of 0.5-10,000μL and color coding for easy recognition
  • Quick in-lab calibration for accuracy and precision
  • Fully autoclavable tip cone ensures sterility and avoids cross-contamination
  • Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour

Ergonomic Design

  • Extremely lightweight construction
  • Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
  • 120° adjustable finger rest for balance and comfort
  • Soft-touch tip ejection minimizes thumb strain; can be operated by either hand

Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.

Specifications

Accuracy 3.0% ±0.6
Compatible Tips Finntip 10 mL, Flex 10 mL Ext.
Autoclavable Autoclavable
Color Red
For Use With Finntip 10 mL, Flex 10 mL
Model Novus
Number of Channels 1
Product Line Novus
Programmability Yes
Sterility Sterile
Type Pipette
Volume (Metric) 1 to 10 mL
Functional Range 0.5 to 10 mL
Increments 0.01 mL
Precision 0.8 to 0.2%
Show More Show Less