Learn More
Thermo Scientific™ Finnpipette™ Novus Electronic Single-Channel Pipettes

Experience increased comfort for most pipetting applications with these simple-to-operate electronic pipettes.
Supplier: Thermo Scientific™ 46200100
Description
Achieve improved ergonomics and performance in standard pipetting applications with Thermo Scientific™ Finnpipette™ Novus Electronic Single Channel Pipettes. The user interface simply displays all pipetting actions, and the index-finger trigger pipetting action prevents common Repetitive Strain Injuries (RSI). Simplicity, comfort and functionality — the Novus will be your new best friend in the lab.
Features
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting functions include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Wide volume range of 0.5-10,000μL and color coding for easy recognition
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips.
Chemical Identifiers
| Autoclavable | |
| 1 | |
| Yes | |
| Pipette |
| Novus | |
| Novus | |
| Sterile |
Specifications
| 7.0% ±1.0 | |
| Autoclavable | |
| Finntip Flex 200, 250 Universal, 200 Extended | |
| 1 | |
| Yes | |
| Pipette | |
| 0.5 to 10 μL | |
| 6.0 to 0.5% |
| Finntip Flex 200, 250 Univ, 200 Ext. | |
| Yellow | |
| Novus | |
| Novus | |
| Sterile | |
| 1 to 10 μL | |
| 0.01 μL |