missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finnpipette™ R&D Systems Multichannel Pipettes

Description
Speed up repetitive dispensing into 96- and 384-microplates with Thermo Scientific™ Finnpipette™ R&D Systems Multichannel Pipettes. Available in a wide range of models for common laboratory tasks, this product has a lightweight handle and unique index-finger operation that enable longer work periods without fatigue. Simplicity, comfort and functionality — the R&D Systems will be your new best friend in the lab.
Features:
- Easy-to-read and intuitive menu navigation
- Multilingual user interface options
- 10 pipetting options include forward, reverse, diluting, stepper pipetting, mixing, sequential stepping and more
- 9 aspirate/dispense speeds
- Save up to 9 programs with your most common protocols
- 8 multichannel versions, including a 16-channel for 384-well microplate applications, with color coding by volume for easy recognition
- Full-size, backlit screen eliminates surrounding light reflections and improves contrast in low-light conditions
- Quick in-lab calibration for accuracy and precision
- Fully autoclavable tip cone ensures sterility and avoids cross-contamination
- Long-life battery allows approximately 4000 pipetting operations; recharged in about one hour
Ergonomic Design
- Extremely lightweight construction
- Trigger-action pipetting — index finger controls dispensing with just a soft press of a button
- 120° adjustable finger rest for balance and comfort
- Soft-touch tip ejection minimizes thumb strain; can be operated by either hand
Compatible with:
Ideal for use with Thermo Scientific Finntip™ Flex or Finntip pipette tips
Includes:
Finnpipette R&D Systems, universal charger, piston removal tool, instructions for use and calibration certificate
Specifications
Specifications
| Accuracy | 5.0% ±1.5 |
| Compatible Tips | 50 |
| Autoclavable | Autoclavable |
| Color | Turquoise |
| For Use With | Thermo Scientific™ FinnTip™ Flex or FinnTip™ Pipette Tip |
| Model | Novus |
| Number of Channels | 16 |
| Product Line | Novus |
| Programmability | Yes |
| Sterility | Sterile |
| Show More |