Learn More
Keystone Cleanroom Products Filling Needle Autoclave Bags with Drawstring
Filling needle bags made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.
$3,760.50 - $9,825.84
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Certifications/Compliance | CoC |
| Closure Type | Drawstring |
| Color | White |
| Disposable | Single-use |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity & Availability | |||||
|
19826130
|
Keystone Cleanroom Products
6STK0304TD |
4 x 3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826131
|
Keystone Cleanroom Products
6STK0305TD |
5 x 3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826133
|
Keystone Cleanroom Products
6STK0306TD |
6 x 3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826134
|
Keystone Cleanroom Products
6STK0308TD |
8 x 3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826136
|
Keystone Cleanroom Products
6STK0309TD |
9 x 3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826138
|
Keystone Cleanroom Products
6STK0310TD |
10 x 3 in. |
Case of 250 Each for $3,760.50
|
|
|||||
|
19826139
|
Keystone Cleanroom Products
6STK0312TD |
12 x 3 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826140
|
Keystone Cleanroom Products
6STK0314TD |
14 x 3 in. |
Case of 250 Each for $3,805.99
|
|
|||||
|
19826087
|
Keystone Cleanroom Products
6STK0.7504.5TD |
4.5 x 0.75 in. |
Case of 500 Each for $5,140.37
|
|
|||||
|
19826093
|
Keystone Cleanroom Products
6STK01.503TD |
3 x 1.5 in. |
Case of 500 Each for $4,639.97
|
|
|||||
|
19826095
|
Keystone Cleanroom Products
6STK0101TD |
1 x 1 in. |
Case of 500 Each for $4,154.75
|
|
|||||
|
19826097
|
Keystone Cleanroom Products
6STK0103TD |
3 x 1 in. |
Case of 500 Each for $4,412.53
|
|
|||||
|
19826099
|
Keystone Cleanroom Products
6STK0105TD |
5 x 1 in. |
Case of 500 Each for $4,503.51
|
|
|||||
|
19826101
|
Keystone Cleanroom Products
6STK0106TD |
6 x 1 in. |
Case of 500 Each for $4,503.51
|
|
|||||
|
19826102
|
Keystone Cleanroom Products
6STK0107TD |
7 x 1 in. |
Case of 500 Each for $4,579.33
|
|
|||||
|
19826104
|
Keystone Cleanroom Products
6STK0108TD |
8 x 1 in. |
Case of 500 Each for $4,746.12
|
|
|||||
|
19826105
|
Keystone Cleanroom Products
6STK0109TD |
9 x 1 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826107
|
Keystone Cleanroom Products
6STK0111TD |
11 x 1 in. |
Case of 500 Each for $4,988.73
|
|
|||||
|
19826109
|
Keystone Cleanroom Products
6STK01502TD |
2 x 1.5 in. |
Case of 500 Each for $4,412.53
|
|
|||||
|
19826110
|
Keystone Cleanroom Products
6STK01505TD |
5 x 1.5 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826111
|
Keystone Cleanroom Products
6STK0202TD |
2 x 2 in. |
Case of 500 Each for $4,351.87
|
|
|||||
|
19826113
|
Keystone Cleanroom Products
6STK0203TD |
3 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826114
|
Keystone Cleanroom Products
6STK0204TD |
4 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826116
|
Keystone Cleanroom Products
6STK0205TD |
5 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826117
|
Keystone Cleanroom Products
6STK0206TD |
6 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826118
|
Keystone Cleanroom Products
6STK0207TD |
7 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826120
|
Keystone Cleanroom Products
6STK0208TD |
8 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826121
|
Keystone Cleanroom Products
6STK0209TD |
9 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826122
|
Keystone Cleanroom Products
6STK0210TD |
10 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826123
|
Keystone Cleanroom Products
6STK0211TD |
11 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826125
|
Keystone Cleanroom Products
6STK0212TD |
12 x 2 in. |
Case of 250 Each for $4,746.12
|
|
|||||
|
19826126
|
Keystone Cleanroom Products
6STK0213TD |
13 x 2 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826129
|
Keystone Cleanroom Products
6STK02503TD |
3 x 2.5 in. |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
19826096
|
Keystone Cleanroom Products
6STK0102TD |
2 x 1 in. |
Case of 500 Each for $4,336.70
|
|
|||||
Description
PureClean™ Autoclavable Filling Needle Bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Tear and puncture resistant
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Steam indicator
- Hydrophobic
- Lint-free
- Strong factory seals
Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization.
Tyvek™ filling needle bags stay in place via the adjustable drawstring closure system. The bags can be aseptically removed with forceps after the filling needles are set in place, without having to cut, or remove particulate generating autoclave tape. These are manufactured and packaged in an ISO6 Certified Cleanroom.
Specifications
| Autoclavable | |
| Drawstring | |
| Single-use | |
| Tyvek | |
| Yes | |
| Autoclave Bag |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C |