Learn More
Keystone Cleanroom Products Filling Needle Autoclave Bags with Drawstring
Filling needle bags made from Tyvek and specifically designed for pharmaceutical use in steam sterilization applications.
Supplier: Keystone Cleanroom Products 6STK01.503TD
Description
PureClean™ Autoclavable Filling Needle Bags are made from 1421B DuPont™ Tyvek™, which is a grade of uncoated, untreated, flexible Tyvek™ material. It has been specifically designed for pharmaceutical use in steam sterilization applications. Keystone's PureClean™ Tyvek™ material does not have a water soluble antistat agent applied to it during its manufacturing process.
- Tear and puncture resistant
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Steam indicator
- Hydrophobic
- Lint-free
- Strong factory seals
Uncoated Tyvek™ on both sides for maximum breathability during sterilization without the chance of residue deposits on equipment post sterilization.
Tyvek™ filling needle bags stay in place via the adjustable drawstring closure system. The bags can be aseptically removed with forceps after the filling needles are set in place, without having to cut, or remove particulate generating autoclave tape. These are manufactured and packaged in an ISO6 Certified Cleanroom.
Chemical Identifiers
| Autoclavable | |
| Drawstring | |
| Single-use | |
| Tyvek | |
| Yes | |
| Autoclave Bag |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C |
Specifications
| Autoclavable | |
| Drawstring | |
| Single-use | |
| Tyvek | |
| Yes | |
| 3 x 1.5 in. | |
| 1.5 in. | |
| 7.6 cm |
| CoC | |
| White | |
| Steam Sterilization | |
| Non-sterile | |
| 121°C to 125°C | |
| 3 in. | |
| Autoclave Bag | |
| 3.8 cm |