Learn More
Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor
Separate samples safely at maximal g-force using the fixed angle rotor with bioseal technology.
$26,499.40
Specifications
| Material | Carbon Fiber Composite |
|---|---|
| Type | Fixed Angle Rotor |
| Capacity | 8 x 50 mL |
| Max. RCF | 52,400 x g |
| Max. Speed | 21,000 rpm |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
|
361011073
|
Thermo Scientific™
46923 |
Thermo Scientific Sorvall RC 6 Plus Centrifuge |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
Safely separate samples at maximal g-force using the Thermo Scientific™ Fiberlite™ F21-8 x 50y Fixed-Angle Rotor with Bioseal technology.
Fiberlite Rotors:- Reduce run times with higher g-forces achieved with lightweight carbon fiber rotors
- Ensure structural integrity with corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Compatible with:
Thermo Scientific Sorvall™ RC-6 Plus Series, Thermo Scientific™ Jouan KR22i centrifuge, Beckman™ J2 Series, Thermo Scientific Nalgene™ bottles and tubes
Recommended for:
Subcellular fractions, bacteria pelleting, lysate clarification, cell membranes, sucrose gradient isolation of mitochondria, endoplasmic reticulum and gradient separation of cells with Percoll, Ficoll, Optiprep or Nycodenz solutions.
Note:
†Performance may vary by centrifuge model.
Specifications
| Carbon Fiber Composite | |
| 8 x 50 mL | |
| 21,000 rpm | |
| 33 mm | |
| 115 mm | |
| 9.9 lb. (4.49 kg) | |
| 16,299 x g |
| Fixed Angle Rotor | |
| 52,400 x g | |
| 106 mm | |
| 669 | |
| 29 mm | |
| 34° | |
| Yes |