missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass Warning Sign: CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED.
Improve workplace safety with proper signage. The Brady™ Warning Sign is a durable, clear and effective tool to properly mark appropriate areas and to help prevent workplace injury.
$26.07 - $43.64
Specifications
| Finish | Not Laminated |
|---|---|
| Material | Fiberglass |
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
Description
- Permanently embedded graphics within the sign panel and excellent outdoor durability
- Fiberglass material is abrasion-resistant and chemical-resistant
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
Specifications
| Not Laminated | |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| CARBON DIOXIDE GAS CAN CAUSE INJURY OR DEATH. WHEN ALARM OPERATES, DO NOT ENTER UNTIL VENTILATED. |
| Fiberglass | |
| Non-adhesive | |
| 194°F | |
| 0.0984 in. | |
| -40°F to 194°F | |
| Orange on White |