missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass Sign: MUSTER POINT 2
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
$43.64 - $89.65
Specifications
| Material | Fiberglass |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 194°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-109-931
|
Brady™
139667 |
14 x 10 in. |
Each for $43.64
|
|
|||||
|
19-109-932
|
Brady™
139668 |
20 x 14 in. |
Each for $74.11
|
|
|||||
|
19-109-933
|
Brady™
139669 |
24 x 18 in. |
Each for $89.65
|
|
|||||
Description
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Bold and bright, providing high visibility to critical messages
- For indoor and outdoor use
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications
| Fiberglass | |
| Non-adhesive | |
| 194°F | |
| 0.0984 in. | |
| -40°F to 194°F | |
| Green on White |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| MUSTER POINT 2 |