missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Fiberglass Security, Admittance & CCTV Sign: NOTICE NO TRESPASSING LOITERING SOLICITING ON THIS PROPERY

Catalog No. 19112727
Change view
Click to view available options
Dimensions (L x W):
18 x 24 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19112727 18 x 24 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19112727 Supplier Brady™ Supplier No. 95452

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness to security, admittance and CCTV systems.

  • Fiberglass material is abrasion-resistant and chemical-resistant
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
  • Bold and bright, providing high visibility to critical messages
  • For indoor and outdoor use
  • Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity

Specifications

Material Fiberglass
Quantity 1 Ea.
Adhesive Type Non-adhesive
Mounting Type Corner Holes
Height (English) 24 in.
Max. Temperature (English) 194°F
Min. Temperature (English) -40°F
Thickness 0.0984 in.
Width (English) 18 in.
Shape Rectangular
Temperature Range (English) -40°F to 194°F
Dimensions (L x W) 18 x 24 in.
Displayed Text NOTICE NO TRESPASSING LOITERING SOLICITING ON THIS PROPERY
Color Black on White
Show More Show Less