missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Fiberglass Emergency Sign: ASSEMBLY POINT, pictogram
Improve workplace safety with proper signage and markings. This Brady™ corner hole mounted sign is a durable, clear and effective tool to raise awareness in fire emergencies or disasters.
$42.97 - $88.27
Specifications
| Material | Fiberglass |
|---|---|
| Quantity | 1 Ea. |
| Adhesive Type | Non-adhesive |
| Mounting Type | Corner Holes |
| Max. Temperature (English) | 194°F |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
19-109-841
|
Brady™
139577 |
14 x 10 in. |
Each for $42.97
|
|
|||||
|
19-109-842
|
Brady™
139578 |
20 x 14 in. |
Each for $72.97
|
|
|||||
|
19-109-843
|
Brady™
139579 |
24 x 18 in. |
Each for $88.27
|
|
|||||
Description
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
- Safety signs are important facility visuals that are vital to communicating warnings and other safety information
- For indoor and outdoor use
- Fiberglass out-performs all other sign materials in terms of strength, durability, and longevity
Specifications
| Fiberglass | |
| Non-adhesive | |
| 194°F | |
| 0.0984 in. | |
| -40°F to 194°F | |
| Green on White |
| 1 Ea. | |
| Corner Holes | |
| -40°F | |
| Rectangular | |
| ASSEMBLY POINT |