missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO FE Standard Precision Portable Balance

Catalog No. 06714566
Change view
Click to view available options
Model:
FE2002PE
FE6001PE
FE602PE
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
06714566 FE6001PE
06714564 FE602PE
06714565 FE2002PE
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 06714566 Supplier METTLER TOLEDO Supplier No. 30938249

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Standard FE Precision Portable Balances are highly accurate, efficient, simple to operate, and designed with robust construction for proven long-lasting performance. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 9 built-in applications.

  • External adjustment
  • Portable balance
  • LCD hybrid touchscreen
  • Intuitive onscreen guidance
  • 10 built-in applications
  • Statistical data analysis
  • USB connection
  • Metal base with PBT top housing
  • Overload protection
  • Have a legacy METTLER TOLEDO ME balance? The FE balance is your new solution. See how it ranks among our balance lines:
  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • FE Standard Precision Balances
  • LA Standard Precision Balances

Specifications

Capacity 6200 g
Display Type LCD Touchscreen
Readability 0.1 g
Min. Sample Weight 100 g
Model FE6001PE
Repeatability 0.08 g
Stabilization Time 1 s
Type Precision Balance