missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO FE Standard Precision Balance
Description
- External adjustment
- LCD hybrid touchscreen
- Intuitive onscreen guidance
- 10 built-in applications
- Statistical data analysis
- USB connection
- Metal base with PBT top housing
- Overload protection
Have a legacy METTLER TOLEDO ME balance? The FE balance is your new solution. See how it ranks among our balance lines:
- XPR Excellence Precision Balances
- MX Advanced Precision Balances
- MR Advanced Precision Balances
- MA Standard Precision Balances
- FE Standard Precision Balances
- LA Standard Precision Balances
Specifications
Specifications
| Calibration | External |
| Capacity | 320 g |
| Display Type | Color Touchscreen |
| Readability | 0.001 g |
| Min. Sample Weight | 1.4 g |
| Model | FE303E |
| Stabilization Time | 1.5 sec. |
| Type | Precision Balance |
| Dimensions (D x W x H) | 35.4 x 20.9 x 35.4 cm |
| Width (Metric) Pan | 12.0 cm |
| Show More |