missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO FE Standard Precision Balance

Catalog No. 01671305
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
620 g
1200 g
2200 g
3200 g
4200 g
5200 g
6200 g
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01671305 520 g
01671298 5200 g
01671299 6200 g
01671300 4200 g
01671301 3200 g
01671302 2200 g
01671303 1200 g
01671304 620 g
01671306 320 g
01671307 220 g
01671308 120 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 01671305 Supplier METTLER TOLEDO Supplier No. 30938231
Only null left

Standard FE Precision Balances are highly accurate, efficient, simple to operate, and designed with robust construction for proven long-lasting performance. Intuitive onscreen guidance within the LCD hybrid touchscreen allows you to easily navigate through 9 built-in applications.

  • External adjustment
  • LCD hybrid touchscreen
  • Intuitive onscreen guidance
  • 10 built-in applications
  • Statistical data analysis
  • USB connection
  • Metal base with PBT top housing
  • Overload protection

Have a legacy METTLER TOLEDO ME balance? The FE balance is your new solution. See how it ranks among our balance lines:

  • XPR Excellence Precision Balances
  • MX Advanced Precision Balances
  • MR Advanced Precision Balances
  • MA Standard Precision Balances
  • FE Standard Precision Balances
  • LA Standard Precision Balances

Specifications

Calibration External
Capacity 520 g
Display Type Color Touchscreen
Readability 0.001 g
Min. Sample Weight 1.4 g
Model FE503E
Stabilization Time 1.5 sec.
Type Precision Balance
Dimensions (D x W x H) 35.4 x 20.9 x 35.4 cm
Width (Metric) Pan 12.0 cm
Voltage 100/240 V
Legal for Trade No
Show More Show Less