missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FBG Series Sample Prep Refrigerators

Sample Prep refrigerators equipped with a duplex outlet and access ports are built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment within the chamber.
$12,904.27 - $18,387.80
Spécifications
| Type | Refrigerator |
|---|---|
| Temperature Range | 3°C to 7°C |
| Temperature (Setpoint) | 5°C |
| Refrigerant | R290 |
| Capacity (English) Shelf | 100 lb. |
| Numéro de catalogue | Numéro du manufacturier. | Capacity (English) | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Capacity (English) | Prix | Quantity & Availability | |||||
FBG2305CA
![]() |
Fisherbrand™
FBG2305CA |
23 cu. ft. |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
FBG3005CA
![]() |
Fisherbrand™
FBG3005CA |
29.2 cu. ft. |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
FBG4505CA
![]() |
Fisherbrand™
FBG4505CA |
45.8 cu. ft. |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
FBG5005CA
![]() |
Fisherbrand™
FBG5005CA |
51.1 cu. ft. |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
- Single and double door sizes ranging from 23 cu. ft. to 50 cu. ft.
- Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses.
- Safety switch protected internal electrical duplex outlet
- Heat-free defrost
- Double-pane glass doors
- Four 2-in. casters; front casters are lockable
- Keyed door locks, compatible with popular E-lock adapters
- ENERGY STAR-certified refrigerator
- Self-closing doors with 90° stop
- Bright LED interior lighting
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Remote alarm contacts
- Rear access port
- Quiet operation at less than 53 dB
Spécifications
| Refrigerator | |
| 5°C | |
| 100 lb. | |
| Painted Steel | |
| cULus, ENERGYSTAR, EPA SNAP | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| SMART VUE Compatible, Remote Alarm Contacts | |
| NEMA 5-15 | |
| 60 Hz |
| 3°C to 7°C | |
| R290 | |
| 45 kg | |
| Painted Steel | |
| Freestanding | |
| 1 Rear Access Port, 2 Side Access Ports | |
| Automatic | |
| Top-mounted | |
| 120 V |