missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ FBG Series Sample Prep Refrigerators
GREENER_CHOICE

Sample Prep refrigerators equipped with a duplex outlet and access ports are built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment within the chamber.

Supplier:  Fisherbrand™ FBG5005CA

 View more versions of this product

Catalog No. FBG5005CA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Single and double door sizes ranging from 23 cu. ft. to 50 cu. ft.
  • Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses.
  • Safety switch protected internal electrical duplex outlet
  • Heat-free defrost
  • Double-pane glass doors
  • Four 2-in. casters; front casters are lockable
  • Keyed door locks, compatible with popular E-lock adapters
  • ENERGY STAR-certified refrigerator
  • Self-closing doors with 90° stop
  • Bright LED interior lighting
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Remote alarm contacts
  • Rear access port
  • Quiet operation at less than 53 dB
Specifications

Chemical Identifiers

Refrigerator
5°C
100 lb.
Painted Steel
cULus, ENERGYSTAR, EPA SNAP
Capacitive Touch
3 Years Parts and Labor + 2 Year Compressor
SMART VUE Compatible, Remote Alarm Contacts
NEMA 5-15
60 Hz
3°C to 7°C
R290
45 kg
Painted Steel
Freestanding
1 Rear Access Port, 2 Side Access Ports
Automatic
Top-mounted
120 V

Specifications

Refrigerator
1297 L
5°C
Double Glass
8 Adjustable
45 kg
Painted Steel
Freestanding
Capacitive Touch
3 Years Parts and Labor + 2 Year Compressor
SMART VUE Compatible, Remote Alarm Contacts
Top-mounted
28.5 x 52.5 x 58 in. (724 x 1334 x 1473 mm)
120 V
511 lb.
51.1 cu. ft.
3°C to 7°C
R290
2
100 lb.
Painted Steel
cULus, ENERGYSTAR, EPA SNAP
Yes, Front Casters Lock
1 Rear Access Port, 2 Side Access Ports
Automatic
Key Lock
37.8 x 56.5 x 78.5 in. (960 x 1435 x 1994 mm)
NEMA 5-15
60 Hz
232 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions