missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FBG Series Sample Prep Refrigerators
Sample Prep refrigerators equipped with a duplex outlet and access ports are built to help meet your temperature-controlled sample preparation needs, offering quiet operation, outstanding performance, and sustainable design. The interior convenience outlet offers flexibility and easy setup of benchtop equipment within the chamber.
Supplier: Fisherbrand™ FBG2305CA
Description
- Single and double door sizes ranging from 23 cu. ft. to 50 cu. ft.
- Two 2 in. (5 cm) side wall access ports with insulated hinged covers for solvent, waste, and other common tubing and hoses.
- Safety switch protected internal electrical duplex outlet
- Heat-free defrost
- Double-pane glass doors
- Four 2-in. casters; front casters are lockable
- Keyed door locks, compatible with popular E-lock adapters
- ENERGY STAR-certified refrigerator
- Self-closing doors with 90° stop
- Bright LED interior lighting
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Remote alarm contacts
- Rear access port
- Quiet operation at less than 53 dB
Specifications
| Refrigerator | |
| 650 L | |
| 5°C | |
| Glass Self-closing with Lock | |
| Glass | |
| 100 lb. | |
| Painted Steel | |
| cULus, ENERGYSTAR, EPA SNAP | |
| Yes, Front Casters Lock | |
| 1 Rear Access Port, 2 Side Access Ports | |
| Automatic | |
| Remote Alarm Contacts | |
| 37.8 x 28.0 x 78.5 in. (960 x 711 x 1994 mm) | |
| NEMA 5-15 | |
| 60 Hz | |
| 147 kg |
| 23 cu. ft. | |
| 3°C to 7°C | |
| R290 | |
| 1 | |
| 4 Adjustable | |
| 45 kg | |
| Painted Steel | |
| Freestanding | |
| Capacitive Touch | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| SMART VUE Compatible, Remote Alarm Contacts | |
| Top-mounted | |
| 28.5 x 24 x 58 in. (723 x 610 x 1473 mm) | |
| 120 V | |
| 324 lb. |