missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ FBG Series Laboratory Freezers
Laboratory Freezers built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The series is packed with features, including pre-installed casters, alarms, a controller backup system, and remote alarm contacts.
Supplier: Fisherbrand™ FBG1225FA
Description
- Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
- Quiet operation at less than 52 dB
- Auto-defrost
- Insulated solid doors
- Four 2-in. casters; front casters are lockable
- Self-closing door with 90° stop
- Temperature, door ajar, and power failure alarms
- 12-hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
Specifications
| Freezer | |
| 400 L | |
| 1°C | |
| -25°C | |
| 1 | |
| Aluminum | |
| 100 lb. | |
| cULus | |
| Yes | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| 22 x 20 x 52 in. | |
| Yes | |
| Yes | |
| 115 V | |
| Bottom-mounted | |
| 265 lb. |
| 12 cu. ft. | |
| -15°C to -29°C | |
| Yes | |
| Solid Swing | |
| Aluminum | |
| 4 | |
| 45 kg | |
| Upright | |
| General Purpose | |
| Automatic | |
| Alarm Module, Battery Back-up | |
| Yes | |
| NEMA 5-15 P | |
| 60 Hz | |
| R290 | |
| 120 kg |