missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ FBG Series Laboratory Freezers

Catalog No. p-200104833
Change view
Click to view available options
Capacity (English):
12 cu. ft.
23 cu. ft.
50 cu. ft.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
FBG1225FA 12 cu. ft.
FBG2325FA 23 cu. ft.
FBG5025FA 50 cu. ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. FBG1225FA Supplier Fisherbrand™ Supplier No. FBG1225FA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Laboratory Freezers built from the ground up to meet your cold storage needs, offering quiet operation, optimal performance, and sustainable design. The series is packed with features, including pre-installed casters, alarms, a controller backup system, and remote alarm contacts.

  • Three convenient sizes ranging from 12 cu. ft. to 49 cu. ft.
  • Quiet operation at less than 52 dB
  • Auto-defrost
  • Insulated solid doors
  • Four 2-in. casters; front casters are lockable
  • Self-closing door with 90° stop
  • Temperature, door ajar, and power failure alarms
  • 12-hour controller battery backup
  • Rear access port
  • Keyed door locks, compatible with popular E-lock adapters
  • Remote alarm contacts

Specifications

Type Freezer
Capacity (English) 12 cu. ft.
Capacity (Metric) 400 L
Temperature Range -15°C to -29°C
Temperature Resolution 1°C
Temperature Sensor Yes
Temperature (Setpoint) -25°C
Door Style Solid Swing
No. of Doors 1
Cabinet Material Aluminum
Chamber Material Aluminum
Shelves 4
Capacity (English) Shelf 100 lb.
Capacity (Metric) Shelf 45 kg
Certifications/Compliance cULus
Style Upright
Casters Yes
For Use With (Application) General Purpose
Warranty 3 Years Parts and Labor + 2 Year Compressor
Defrost Automatic
Dimensions (DxWxH) Exterior 22 x 20 x 52 in.
Monitoring Options Alarm Module, Battery Back-up
Access Security Yes
On-Board Datalogging Yes
Backup Systems Yes
Plug Type NEMA 5-15 P
Voltage 115 V
Frequency 60 Hz
Compressor Bottom-mounted
Refrigerant R290
Shipping Weight (English) 265 lb.
Shipping Weight (Metric) 120 kg
Show More Show Less