missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Series Glass Door Laboratory Refrigerators with Stainless Steel Interior

Designed from the ground up to protect your work. Isotemp Series Glass Door Laboratory Refrigerators offer quiet, intuitive operation with excellent temperature performance, sustainable design and manufacturing, and an outstanding warranty.
Specifications
| Type | Refrigerator |
|---|---|
| Temperature Range | 3°C to 7°C |
| Temperature (Setpoint) | 5°C |
| Door Style | Glass |
| Capacity (English) Shelf | 100 lb. |
| Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Price | Quantity & Availability | ||||
FBG3005GSA
![]() |
Fisherbrand™
FBG3005GSA |
30 cu. ft. | 827 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FBG4505GSA
![]() |
Fisherbrand™
FBG4505GSA |
45 cu. ft. | 1297 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
FBG5005GSA
![]() |
Fisherbrand™
FBG5005GSA |
51.1 cu. ft. | 1447 L |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- The premium stainless steel interiors on these models are easy to clean and offer an affordable solution for applications that are not compatible with painted interiors
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
| Refrigerator | |
| 5°C | |
| 100 lb. | |
| Painted Steel | |
| Stainless Steel | |
| Freestanding | |
| 1 Rear Access Port | |
| Automatic | |
| Key Lock | |
| NEMA 5-15 | |
| 115 V/60 Hz |
| 3°C to 7°C | |
| Glass | |
| 45 kg | |
| Painted Steel | |
| cULus, ENERGYSTAR | |
| Yes, pre-installed | |
| 3 Years Parts and Labor + 2 Year Compressor | |
| SmartVue Pro, Remote Alarm Contacts | |
| Top-mounted | |
| 115 V | |
| 60 Hz |