missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Series Glass Door Laboratory Refrigerators with Stainless Steel Interior
Description
- The premium stainless steel interiors on these models are easy to clean and offer an affordable solution for applications that are not compatible with painted interiors
- Purpose-built from the ground up for clinical and research laboratory customers
- Quiet operation, less than 53 dB
- ENERGY STAR certified
- Heat-free defrost
- Double-pane glass doors
- Four 2 in. casters, front casters are lockable
- Bright LED interior lighting
- Hi/Lo Temperature, door ajar, and power failure alarms
- 12 hour controller battery backup
- Rear access port
- Keyed door locks, compatible with popular E-lock adapters
- Remote alarm contacts
- Available accessories such as chart recorders, independent temperature monitors, surge suppressors, and more
Specifications
Specifications
| Type | Refrigerator |
| Capacity (English) | 51.1 cu. ft. |
| Capacity (Metric) | 1447 L |
| Temperature Range | 3°C to 7°C |
| Temperature (Setpoint) | 5°C |
| Door Style | Glass |
| No. of Doors | 2 |
| Shelves | 8 Adjustable |
| Capacity (English) Shelf | 100 lb. |
| Capacity (Metric) Shelf | 45 kg |
| Show More |