missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIG™ Fat Mat™ Absorbent Pad in Dispenser Box
Description
- Twice as many layers of 100% polypropylene as the regular PIG Mats, thermally bonded to form one super-absorbent mat capable of absorbing huge volumes of liquid
- Tough, spunbond top layer to stand up to heavy foot traffic
- Absorbs most common industrial liquids, such as oils, water, solvents, coolants and more
- Gray color means absorbed leaks and drips blend right in
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Dispenser box makes it easy to take, carry and store your mat while protecting it from dirt and moisture
- Easy-tear perforations let you take only what you need
- Extremeweight
- DImensions: 16 x 20 in.
- Quantity: 50 pads per box
Specifications
Specifications
| Absorbancy | 22 gal. |
| Material | Polypropylene |
| Type | Absorbent Mat |
| Disposable | Single-use |
| Weight Capacity | Heavyweight |
| Length (English) | 20 in. |
| Length (Metric) | 51 cm |
| Width (English) | 16 in. |
| Width (Metric) | 41 cm |
| Weight (English) | 18 lb. |
| Show More |