missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum.
Supplier: Labconco™ 7542800
Requires : Adapters are required to attach flasks to freeze dry valve ports.
Description
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
- Features a wide mouth opening to load fast and clean easily
- Flat bottom reduces spills and provides better balance
- Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
- Tops, bottoms, and filter paper are available separately as replacement components
Specifications
| 3.55 in. | |
| Borosilicate Glass | |
| 13.5 cm | |
| 1.8 lb. | |
| Wide | |
| 90.2 mm |
| 600 mL | |
| 5.3 in. | |
| Flask | |
| Reusable | |
| Flat | |
| 0.8 kg |