missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Flask Bottom Only
Description
Requires
Adapters are required to attach flasks to freeze dry valve ports.
High-strength borosilicate glass bottom to withstand extreme temperatures and high vacuum
- Features a wide mouth opening to load fast and clean easily
- Flat bottom reduces spills and provides better balance
- Flasks should be filled to no more than one-third of their volume so that maximum surface area is achieved and efficient lyophilization is assured
- Tops, bottoms, and filter paper are available separately as replacement components
Specifications
Specifications
| Diameter (English) Outer | 2.32 in. |
| Capacity (Metric) | 300 mL |
| Material | Borosilicate Glass |
| Height (English) | 5.7 in. |
| Height (Metric) | 14.5 cm |
| Product Type | Flask |
| Weight (English) | 1.5 lb. |
| Disposable | Reusable |
| Mouth Style | Wide |
| Bottom Shape | Flat |
| Show More |