missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Complete Assembly
Used in the freeze drying process. Labconco™ Fast-Freeze™ Flasks, Complete Assembly is easy to handle and fast to load samples during the experiments.
Supplier: Labconco™ 7540801
Description
- Flasks are made of high-strength borosilicate glass which withstands high heat and deep vacuum
- Consists of a rubber top, glass bottom and a supply of filter paper
- Silicone rubber snap-on top to provide reliable high-vacuum seals
- Amber color protects light-sensitive samples
- Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
- Wide openings for easy loading and cleaning
- Should be filled no more than one-third of the volume so a maximum surface area is achieved
- Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
- Available in 300mL, 600mL, 750mL, and 900mL
- Tops, bottoms and filter paper are available separately as replacement components
Specifications
| Amber | |
| 4.4 in. | |
| 600 mL | |
| Flask Kit | |
| Wide | |
| 90.2 mm |
| Color: Amber | |
| 1.9 cm | |
| Borosilicate Glass | |
| Reusable | |
| Flat | |
| 1 kg |