missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Fast-Freeze™ Flasks, Complete Assembly
Description
- Flasks are made of high-strength borosilicate glass which withstands high heat and deep vacuum
- Consists of a rubber top, glass bottom and a supply of filter paper
- Silicone rubber snap-on top to provide reliable high-vacuum seals
- Amber color protects light-sensitive samples
- Eliminate risk of contamination by vacuum grease; reduce spillage and sample loss
- Wide openings for easy loading and cleaning
- Should be filled no more than one-third of the volume so a maximum surface area is achieved
- Compatible with all major brands of freeze-drying equipment, including Labconco and Virtis™
- Available in 300mL, 600mL, 750mL, and 900mL
- Tops, bottoms and filter paper are available separately as replacement components
Specifications
Specifications
| Color | Amber |
| Description | Color: Amber |
| Diameter (English) Outer | 4.4 in. |
| Diameter (Metric) Flask Top Adapter | 1.9 cm |
| Capacity (Metric) | 300 mL |
| Material | Borosilicate Glass |
| Product Type | Flask Kit |
| Disposable | Reusable |
| Mouth Style | Wide |
| Bottom Shape | Flat |
| Show More |