missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Polystyrene Microplates
Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.
Supplier: Falcon™ 353226
Description
Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.
- Versatility of plate colors to suit various detection methods
- Crystal-grade virgin polystyrene
- Sterilized by gamma irradiation
- Nonpyrogenic
- Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
- Convenient, peel-open medical-style packaging for individual product presentation
- Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
- Growth area and volume are nominal
Specifications
| 4 x 6 | |
| Yes | |
| Flat | |
| Clear | |
| Polystyrene | |
| Sterile | |
| Cell Culture Plate | |
| 24 | |
| 36/Cs. | |
| Inner packs of 6 |
| Clear | |
| Polystyrene | |
| 3.5 mL | |
| 2 cm2 | |
| Rectangular | |
| Cell Culture | |
| 1.5 to 2.2 mL | |
| Lid | |
| 6/Pk. | |
| 36/Cs. |