missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Polystyrene Microplates Edge
Edge

Constructed of crystal grade virgin polystyrene for optimum visibility. Falcon™ Polystyrene Microplates are available with tissue culture-treated and nontreated surfaces.

Supplier:  Falcon™ 353046

Catalog No. 08-772-1B


Only null left
Edge

Description

Description

Available with tissue culture-treated and nontreated surfaces. Made of crystal grade virgin polystyrene for optimum visibility.

  • Versatility of plate colors to suit various detection methods
  • Crystal-grade virgin polystyrene
  • Sterilized by gamma irradiation
  • Nonpyrogenic
  • Non-treated polystyrene, standard tissue culture (TC), and Corning™ PrimariaTM surface treatments available
  • Convenient, peel-open medical-style packaging for individual product presentation
  • Individual and Ready-Stack (RS) trays are PET (Code 1) and recyclable
  • Growth area and volume are nominal
Specifications

Specifications

2 x 3
Yes
Flat
Clear
Polystyrene
Sterile
Cell Culture Plate
6
50/Cs.
Individually Wrapped
Clear
Polystyrene
15.5 mL
9.6 cm2
Rectangular
Cell Culture
1.5 to 2.2 mL
Lid
1/Pk.
50/Cs.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions