missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Nontreated Tissue Culture Flasks
Similar to the surface of a bacteriological Petri dish
Supplier: Falcon™ 353009
Description
- Vacuum-gas plasma tissue culture treatment provides consistent cell attachment, spreading, and growth
- Choose standard tissue culture, Corning™ Primaria™, or not tissue culture-treated polystyrene growth surfaces to meet your individual cell culture requirements
- Secure stacking provides stability from accidental tips or spills, and protection against contamination (canted neck flasks)
- Sterilized by gamma irradiation
- Nonpyrogenic tested to less than 0.1 EU/mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange while protecting against contamination
- Growth area and volume are nominal
Specifications
| 2.36 oz. | |
| Phenolic | |
| Polystyrene | |
| Canted | |
| 20/Pk. | |
| Not Treated | |
| Rectangular |
| White | |
| 70 mL | |
| For enhanced cell attachment and growth | |
| 200/Cs. | |
| Rectangular | |
| Sterile | |
| Plug Seal |