missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Nontreated Tissue Culture Flasks

Description
- Vacuum-gas plasma tissue culture treatment provides consistent cell attachment, spreading, and growth
- Choose standard tissue culture, Corning™ Primaria™, or not tissue culture-treated polystyrene growth surfaces to meet your individual cell culture requirements
- Secure stacking provides stability from accidental tips or spills, and protection against contamination (canted neck flasks)
- Sterilized by gamma irradiation
- Nonpyrogenic tested to less than 0.1 EU/mL
- Volumetric graduations and writing patch
- Vented caps incorporate a 0.2 μm hydrophobic membrane for optimal gas exchange while protecting against contamination
- Growth area and volume are nominal
Specifications
Specifications
| Capacity (English) | 8.45 oz. |
| Closure Color | White |
| Closure Material | Phenolic |
| Capacity (Metric) | 250 mL |
| Material | Polystyrene |
| For Use With (Application) | For enhanced cell attachment and growth |
| Neck Style | Canted |
| No. per Case | 60/Cs. |
| No. per Pack | 5/Pk. |
| Shape | Rectangular |
| Show More |