missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric
Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.
$1782.07 - $1782.07
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 19 to 24 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Polished Cast Aluminum |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-360-467
|
N/A | Blue |
Each for $1,782.07
|
|
|||||
|
14-360-469
|
N/A | Black |
Each for $1,782.07
|
|
|||||
|
14-360-470
|
N/A | Burgundy |
Each for $1,782.07
|
|
|||||
|
14-360-468
|
N/A | Gray |
Each for $1,782.07
|
|
|||||
Description
- Medium Back
- Adjustable from 19-24 inches from the top of the seat to the floor
- Features ergonomic Seat height adjustment
- Locking back tilt
- Locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Heavy-duty fabric
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Polished Cast Aluminum | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| Polyurethane foam, Olefin | |
| 2.5 in. | |
| 43 lb. | |
| 25 in. | |
| Yes | |
| No | |
| Yes | |
| Fabric |
| 19 to 24 in. | |
| Standard | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Desk Height |