missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fabric Chair Chrome - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Fabric

Catalog No. 14360470
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Gray
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360470 Burgundy
14360467 Blue
14360469 Black
14360468 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14360470
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Fabric Task Chairs in Chrome with Medium Back are height adjustable for 31 in. work surface and feature ergonomic adjustments, larger back, adjustable arms, and self-braking casters. Heavy-duty olefin fabric in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 19-24 inches from the top of the seat to the floor
  • Features ergonomic Seat height adjustment
  • Locking back tilt
  • Locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Heavy-duty fabric

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Weight (English) 43 lb.
With Backrest Yes
With Tilt Yes
Footrest No
With Casters Yes
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
With Armrest Yes
Width (English) 19 in.
Width (English) Base 25 in.
Foot Type Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Seating Height Desk Height
Thickness (English) Seat 2.5 in.
Load Bearing Capacity (Metric) 136 kg
Seat Material Polyurethane foam, Olefin
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Load Bearing Capacity (English) 300 lb.
Color Burgundy
Depth (English) 18 in.
Base Material Polished Cast Aluminum
Adjustable (Height) 19 to 24 in.
Adjustable Yes (Pneumatic)
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Material Fabric
Seating Type Desk Height
Show More Show Less