missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ F2AC Basic Sheet Weights with Certificate

Catalog No. 01911773
Change view
Click to view available options
Weight (Metric):
10 mg
100 mg
200 mg
500 mg
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Weight (Metric)
01911773 500 mg
01911768 10 mg
01911772 200 mg
01911771 100 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 01911773 Supplier Mettler Toledo™ Supplier No. 30406423

Individual weights

Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.

  • Premium stainless steel
  • Density: 7.9 kg/dm3
  • Nonmagnetic
  • Impact-resistant plastic box

Specifications

Product Type Adjustable Cavity Sheet Weight
Certifications/Compliance With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard
Classification OIML Class F2
Material Stainless Steel
Weight (Metric) 500 mg
Density 7.9kg/dm3 at 20°C
Mass 500 mg
Shape Square
Includes Plastic box
Quantity Each
Packaging Quantity 1
Show More Show Less