missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ F2AC Basic Sheet Weights with Certificate
Individual weights
Supplier: Mettler Toledo™ 30406422
Description
Basic Line weights are made of premium stainless steel; no aluminum is used for mg weights. The economical design with adjusting cavity allows for optimized manufacturing and adjustment processes. Competitively priced and perfect for in-depth testing of precision balances and industrial scales. Perfectly suited for larger in-house calibration services.
- Premium stainless steel
- Density: 7.9 kg/dm3
- Nonmagnetic
- Impact-resistant plastic box
Spécifications
| Adjustable Cavity Sheet Weight | |
| OIML Class F2 | |
| 200 mg | |
| 200 mg | |
| Plastic box | |
| 1 |
| With certificate, ISO17025:2005, ISO9001, ISO14001 environmental standard | |
| Stainless Steel | |
| 7.9kg/dm3 at 20°C | |
| Square | |
| Each |